This item is Discontinued.

Raychem Shrink Tubing, 0.25in ID, Black, 4ft, PK25 CPGI-TAT-125-1/4-BK-STK

Shrink Tubing, 0.25in ID, Black, 4ft, PK25 (Discontinued)

  • Mfr # CPGI-TAT-125-1/4-BK-STK
  • Zoro # G8678503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-TAT-125-1/4-BK-STK
Zoro #
G8678503
UPC #
-
Country of Origin
United States

Dimensions

Shrink Tubing Length
4 ft
Use Shrink Tubing With Wire Size
16 to 12 AWG
Shrink Tubing Wall Thickness After Shrinking
0.029 in
Use With Wire Size
16 AWG to 12 AWG
Wall Thickness After Shrinking
0.03 in
Length
4 ft
Length (Straight Wireway)
4 ft

Details

Color
Black
Shrink Tubing I.D. Before Shrinking
0.25 in
Shrink Tubing Material
Polyolefin
I.D. After Shrinking
0.13 in
Shrink Tubing Type
Heat Shrink Tubing
Shrink Tubing Wall Type
Thin Wall
Flame Retardant
No
Shrink Tubing Adhesive Lined
No
Shrink Tubing Usable Temp. Range
-67 Degrees to 230 Degrees F
Shrink Ratio
2:1
Min. Shrink Temp.
203 Degrees F
Features
Environmentally Friendly, Strain Relief
Max. Voltage
600 V
Shrink Tube Material Type
Flexible
Item
Heat Shrink Tubing
Standards
UL E35586
I.D. Before Shrinking
0.25 in
Temp. Range
-67 Degrees to 230 Degrees F
Adhesive Lined
No
Tubing Wall Type
Thin Wall
Dielectric Strength
600 V
Package Style
Individual Pieces
Material
Polyolefin
Min. Temp. Rating
-67 Degrees F
Max. Temp. Rating
230 Degrees F
Shrink Tubing Properties
Abrasion Resistant

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 16 AWG to 12 AWG, I.D. Before Shrinking 0.25 in, I.D. After Shrinking 0.13 in, Wall Thickness After Shrinking 0.03 in, Length 4 ft, Shrink Tubing Properties Abrasion Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 203 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 230 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.