Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Shrink Tubing, 0.25in ID, Clear, 25ft CPGI-RNF-100-1/4-CL-25

Shrink Tubing, 0.25in ID, Clear, 25ft (Discontinued)

  • Mfr # CPGI-RNF-100-1/4-CL-25
  • Zoro # G5327655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-RNF-100-1/4-CL-25
Zoro #
G5327655
UPC #
-
Country of Origin
United States

Dimensions

Shrink Tubing Length
25 ft
Use Shrink Tubing With Wire Size
16 to 12 AWG
Shrink Tubing Wall Thickness After Shrinking
0.025 in
Use With Wire Size
16 AWG to 12 AWG
Wall Thickness After Shrinking
0.03 in
Length
25 ft
Length (Straight Wireway)
25 ft

Details

Color
Clear
Shrink Tubing I.D. Before Shrinking
0.25 in
Shrink Tubing Material
Polyolefin
I.D. After Shrinking
0.13 in
Shrink Tubing Type
Heat Shrink Tubing
Flame Retardant
No
Shrink Tubing Wall Type
Thin Wall
Shrink Tubing Adhesive Lined
No
Shrink Tubing Usable Temp. Range
-67 Degrees to 275 Degrees F
Shrink Ratio
2:1
Item
Heat Shrink Tubing
Standards
UL E35586
Max. Voltage
600 V
Min. Shrink Temp.
203 Degrees F
Shrink Tube Material Type
Flexible
Features
Flame Retardant, Flexible
I.D. Before Shrinking
0.25 in
Temp. Range
-67 Degrees to 275 Degrees F
Adhesive Lined
No
Tubing Wall Type
Thin Wall
Shrink Tubing Properties
Abrasion Resistant, Solvent Resistant
Dielectric Strength
600 V
Package Style
Cut to Length
Min. Temp. Rating
-67 Degrees F
Material
Polyolefin
Max. Temp. Rating
275 Degrees F

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 16 AWG to 12 AWG, I.D. Before Shrinking 0.25 in, I.D. After Shrinking 0.13 in, Wall Thickness After Shrinking 0.03 in, Length 25 ft, Shrink Tubing Properties Abrasion Resistant, Solvent Resistant, Color Clear, Temp. Range -67 Degrees to 275 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 203 Degrees F, Dielectric Strength 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.