Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Shrink Tubing, 0.375in ID, Red, 25ft CPGI-RNF-100-3/8-RD-25

Shrink Tubing, 0.375in ID, Red, 25ft (Discontinued)

  • Mfr # CPGI-RNF-100-3/8-RD-25
  • Zoro # G9716201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-RNF-100-3/8-RD-25
Zoro #
G9716201
UPC #
-
Country of Origin
United States

Dimensions

Shrink Tubing Length
25 ft
Use Shrink Tubing With Wire Size
12 to 8 AWG
Shrink Tubing Wall Thickness After Shrinking
0.025 in
Use With Wire Size
12 AWG to 8 AWG
Wall Thickness After Shrinking
0.03 in
Length
25 ft
Length (Straight Wireway)
25 ft

Details

Color
Red
Shrink Tubing I.D. Before Shrinking
0.375 in
Shrink Tubing Material
Polyolefin
I.D. After Shrinking
0.19 in
Shrink Tubing Type
Heat Shrink Tubing
Flame Retardant
Yes
Shrink Tubing Wall Type
Thin Wall
Shrink Tubing Adhesive Lined
No
Shrink Tubing Usable Temp. Range
-67 Degrees to 275 Degrees F
Shrink Ratio
2:1
Features
Flame Retardant, Flexible
Standards
CSA, RoHS 2011/65/EU, UL
Item
Heat Shrink Tubing
Min. Shrink Temp.
203 Degrees F
Shrink Tube Material Type
Flexible
Max. Voltage
600 V
I.D. Before Shrinking
0.38 in
Temp. Range
-67 Degrees to 275 Degrees F
Tubing Wall Type
Thin Wall
Adhesive Lined
No
Shrink Tubing Properties
Abrasion Resistant, Solvent Resistant
Dielectric Strength
600 V
Max. Temp. Rating
275 Degrees F
Min. Temp. Rating
-67 Degrees F
Package Style
Cut to Length
Material
Polyolefin

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 12 AWG to 8 AWG, I.D. Before Shrinking 0.38 in, I.D. After Shrinking 0.19 in, Wall Thickness After Shrinking 0.03 in, Length 25 ft, Shrink Tubing Properties Abrasion Resistant, Solvent Resistant, Color Red, Temp. Range -67 Degrees to 275 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 203 Degrees F, Dielectric Strength 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.