This item is Discontinued.

Raychem Shrink Tubing, 0.5in ID, Black, 150ft CPGI-RNF-100-1/2-BK-150

Shrink Tubing, 0.5in ID, Black, 150ft (Discontinued)

  • Mfr # CPGI-RNF-100-1/2-BK-150
  • Zoro # G5325993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-RNF-100-1/2-BK-150
Zoro #
G5325993
UPC #
-
Country of Origin
United States

Dimensions

Shrink Tubing Length
150 ft
Use Shrink Tubing With Wire Size
6 to 1 AWG
Shrink Tubing Wall Thickness After Shrinking
0.025 in
Use With Wire Size
6 AWG to 1 AWG
Length
150 ft
Wall Thickness After Shrinking
0.03 in
Length (Straight Wireway)
150 ft

Details

Color
Black
Shrink Tubing I.D. Before Shrinking
0.5 in
I.D. After Shrinking
0.25 in
Shrink Tubing Material
Polyolefin
Shrink Tubing Type
Heat Shrink Tubing
Flame Retardant
Yes
Shrink Tubing Wall Type
Thin Wall
Shrink Tubing Usable Temp. Range
-67 Degrees to 275 Degrees F
Shrink Tubing Adhesive Lined
No
Shrink Ratio
2:1
Min. Shrink Temp.
203 Degrees F
Max. Voltage
600 V
Shrink Tube Material Type
Flexible
Standards
RoHS 2011/65/EU
Features
Flame Retardant, Flexible
Item
Heat Shrink Tubing
I.D. Before Shrinking
0.5 in
Temp. Range
-67 Degrees to 275 Degrees F
Tubing Wall Type
Thin Wall
Adhesive Lined
No
Dielectric Strength
600 V
Shrink Tubing Properties
Abrasion Resistant, Solvent Resistant
Max. Temp. Rating
275 Degrees F
Min. Temp. Rating
-67 Degrees F
Package Style
Cut to Length
Material
Polyolefin

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 6 AWG to 1 AWG, I.D. Before Shrinking 0.5 in, I.D. After Shrinking 0.25 in, Wall Thickness After Shrinking 0.03 in, Length 150 ft, Shrink Tubing Properties Abrasion Resistant, Solvent Resistant, Color Black, Temp. Range -67 Degrees to 275 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 203 Degrees F, Dielectric Strength 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.