This item is Discontinued.

Raychem Shrink Tubing, 0.5in ID, Black, 6in, PK25 CPGI-DWP-125-1/2-BK-6IN

Shrink Tubing, 0.5in ID, Black, 6in, PK25 (Discontinued)

  • Mfr # CPGI-DWP-125-1/2-BK-6IN
  • Zoro # G6078283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-DWP-125-1/2-BK-6IN
Zoro #
G6078283
UPC #
-
Country of Origin
United States

Dimensions

Shrink Tubing Length
6 in
Use Shrink Tubing With Wire Size
6 to 1 AWG
Shrink Tubing Wall Thickness After Shrinking
0.07 in
Use With Wire Size
6 AWG to 1 AWG
Length
6 in
Wall Thickness After Shrinking
0.07 in
Length (Straight Wireway)
6 in

Details

Color
Black
Shrink Tubing I.D. Before Shrinking
0.5 in
Shrink Tubing Material
Polyolefin
I.D. After Shrinking
0.16 in
Shrink Tubing Type
Heat Shrink Tubing
Shrink Tubing Wall Type
Medium Wall
Flame Retardant
No
Shrink Tubing Adhesive Lined
Yes
Shrink Tubing Usable Temp. Range
-40 Degrees to 230 Degrees F
Shrink Ratio
3:1
Max. Voltage
600 V
Shrink Tube Material Type
Flexible
Item
Heat Shrink Tubing
Standards
CSA Approved, UL Listed
Features
Environmentally Seals and Protects a Wide Variety of Electrical Applications
Min. Shrink Temp.
176 Degrees F
Temp. Range
-40 Degrees to 230 Degrees F
I.D. Before Shrinking
0.5 in
Adhesive Lined
Yes
Tubing Wall Type
Medium Wall
Shrink Tubing Properties
Abrasion Resistant, Solvent Resistant
Dielectric Strength
600 V
Package Style
Individual Pieces
Material
Polyolefin with Adhesive
Min. Temp. Rating
-40 Degrees F
Max. Temp. Rating
230 Degrees F

Description

Heat Shrink Tubing, Medium Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 6 AWG to 1 AWG, I.D. Before Shrinking 0.5 in, I.D. After Shrinking 0.16 in, Wall Thickness After Shrinking 0.07 in, Length 6 in, Shrink Tubing Properties Abrasion Resistant, Solvent Resistant, Color Black, Temp. Range -40 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 176 Degrees F, Dielectric Strength 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.