Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Raychem Shrink Tubing, 0.5in ID, Clear, 300ft CPGI-RNF-100-1/2-CL-300

Shrink Tubing, 0.5in ID, Clear, 300ft (Discontinued)

  • Mfr # CPGI-RNF-100-1/2-CL-300
  • Zoro # G5329712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-RNF-100-1/2-CL-300
Zoro #
G5329712
UPC #
-
Country of Origin
United States

Dimensions

Shrink Tubing Length
295 ft
Use Shrink Tubing With Wire Size
6 to 1 AWG
Shrink Tubing Wall Thickness After Shrinking
0.025 in
Use With Wire Size
6 AWG to 1 AWG
Wall Thickness After Shrinking
0.03 in
Length
295 ft
Length (Straight Wireway)
295 ft

Details

Color
Clear
Shrink Tubing I.D. Before Shrinking
0.5 in
Shrink Tubing Material
Polyolefin
I.D. After Shrinking
0.25 in
Shrink Tubing Type
Heat Shrink Tubing
Flame Retardant
No
Shrink Tubing Wall Type
Thin Wall
Shrink Tubing Adhesive Lined
No
Shrink Tubing Usable Temp. Range
-67 Degrees to 275 Degrees F
Shrink Ratio
2:1
Standards
RoHS 2011/65/EU
Item
Heat Shrink Tubing
Shrink Tube Material Type
Flexible
Features
Flame Retardant, Flexible
Min. Shrink Temp.
203 Degrees F
Max. Voltage
600 V
Temp. Range
-67 Degrees to 275 Degrees F
I.D. Before Shrinking
0.5 in
Tubing Wall Type
Thin Wall
Adhesive Lined
No
Package Style
Cut to Length
Min. Temp. Rating
-67 Degrees F
Material
Polyolefin
Shrink Tubing Properties
Abrasion Resistant, Solvent Resistant
Dielectric Strength
600 V
Max. Temp. Rating
275 Degrees F

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 6 AWG to 1 AWG, I.D. Before Shrinking 0.5 in, I.D. After Shrinking 0.25 in, Wall Thickness After Shrinking 0.03 in, Length 295 ft, Shrink Tubing Properties Abrasion Resistant, Solvent Resistant, Color Clear, Temp. Range -67 Degrees to 275 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 203 Degrees F, Dielectric Strength 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.