This item is Discontinued.

Raychem Shrink Tubing, 0.75in ID, Black, 6in, PK25 CPGI-DWP-125-3/4-BK-6IN

Shrink Tubing, 0.75in ID, Black, 6in, PK25 (Discontinued)

  • Mfr # CPGI-DWP-125-3/4-BK-6IN
  • Zoro # G6197913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPGI-DWP-125-3/4-BK-6IN
Zoro #
G6197913
UPC #
-
Country of Origin
United States

Dimensions

Shrink Tubing Length
6 in
Use Shrink Tubing With Wire Size
4 to 3/0 AWG
Shrink Tubing Wall Thickness After Shrinking
0.08 in
Use With Wire Size
4 AWG to 3/0 AWG
Wall Thickness After Shrinking
0.08 in
Length
6 in
Length (Straight Wireway)
6 in

Details

Color
Black
Shrink Tubing I.D. Before Shrinking
0.75 in
I.D. After Shrinking
0.23 in
Shrink Tubing Material
Polyolefin
Shrink Tubing Type
Heat Shrink Tubing
Shrink Tubing Wall Type
Medium Wall
Flame Retardant
No
Shrink Tubing Usable Temp. Range
-40 Degrees to 230 Degrees F
Shrink Tubing Adhesive Lined
Yes
Shrink Ratio
3:1
Features
Environmentally Seals and Protects a Wide Variety of Electrical Applications
Standards
CSA Approved, UL Listed
Shrink Tube Material Type
Flexible
Max. Voltage
600 V
Min. Shrink Temp.
176 Degrees F
Item
Heat Shrink Tubing
I.D. Before Shrinking
0.75 in
Temp. Range
-40 Degrees to 230 Degrees F
Adhesive Lined
Yes
Tubing Wall Type
Medium Wall
Package Style
Individual Pieces
Dielectric Strength
600 V
Shrink Tubing Properties
Abrasion Resistant, Solvent Resistant
Material
Polyolefin with Adhesive
Max. Temp. Rating
230 Degrees F
Min. Temp. Rating
-40 Degrees F

Description

Heat Shrink Tubing, Medium Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 4 AWG to 3/0 AWG, I.D. Before Shrinking 0.75 in, I.D. After Shrinking 0.23 in, Wall Thickness After Shrinking 0.08 in, Length 6 in, Shrink Tubing Properties Abrasion Resistant, Solvent Resistant, Color Black, Temp. Range -40 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 176 Degrees F, Dielectric Strength 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.