Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Raychem Shrink Tubing, 0.75in ID, Blue, 25ft CPGI-RNF-100-3/4-BU-25

Shrink Tubing, 0.75in ID, Blue, 25ft (Discontinued)

  • Mfr # CPGI-RNF-100-3/4-BU-25
  • Zoro # G5327646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-RNF-100-3/4-BU-25
Zoro #
G5327646
UPC #
-
Country of Origin
United States

Dimensions

Shrink Tubing Length
25 ft
Use Shrink Tubing With Wire Size
4 to 3/0 AWG
Shrink Tubing Wall Thickness After Shrinking
0.03 in
Use With Wire Size
4 AWG to 3/0 AWG
Length
25 ft
Wall Thickness After Shrinking
0.03 in
Length (Straight Wireway)
25 ft

Details

Color
Blue
Shrink Tubing I.D. Before Shrinking
0.75 in
Shrink Tubing Material
Polyolefin
I.D. After Shrinking
0.38 in
Shrink Tubing Type
Heat Shrink Tubing
Shrink Tubing Wall Type
Thin Wall
Flame Retardant
Yes
Shrink Tubing Adhesive Lined
No
Shrink Tubing Usable Temp. Range
-67 Degrees to 275 Degrees F
Shrink Ratio
2:1
Min. Shrink Temp.
203 Degrees F
Features
Flame Retardant, Flexible
Max. Voltage
600 V
Shrink Tube Material Type
Flexible
Item
Heat Shrink Tubing
Standards
CSA, RoHS 2011/65/EU, UL
Temp. Range
-67 Degrees to 275 Degrees F
I.D. Before Shrinking
0.75 in
Adhesive Lined
No
Tubing Wall Type
Thin Wall
Shrink Tubing Properties
Abrasion Resistant, Solvent Resistant
Max. Temp. Rating
275 Degrees F
Min. Temp. Rating
-67 Degrees F
Package Style
Cut to Length
Dielectric Strength
600 V
Material
Polyolefin

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 4 AWG to 3/0 AWG, I.D. Before Shrinking 0.75 in, I.D. After Shrinking 0.38 in, Wall Thickness After Shrinking 0.03 in, Length 25 ft, Shrink Tubing Properties Abrasion Resistant, Solvent Resistant, Color Blue, Temp. Range -67 Degrees to 275 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 203 Degrees F, Dielectric Strength 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.