Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Shrink Tubing, 1.0in ID, Black, 4ft CPGI-WCSM-24/6-1200-S

Shrink Tubing, 1.0in ID, Black, 4ft (Discontinued)

  • Mfr # CPGI-WCSM-24/6-1200-S
  • Zoro # G6181892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-WCSM-24/6-1200-S
Zoro #
G6181892
UPC #
-
Country of Origin
Germany

Dimensions

Shrink Tubing Length
4 ft
Use Shrink Tubing With Wire Size
6 to 4/0 AWG
Shrink Tubing Wall Thickness After Shrinking
0.106 in
Use With Wire Size
6 AWG to 4/0 AWG
Wall Thickness After Shrinking
0.11 in
Length
4 ft
Length (Straight Wireway)
4 ft

Details

Color
Black
Shrink Tubing I.D. Before Shrinking
1.0 in
Shrink Tubing Material
Polyolefin
I.D. After Shrinking
0.24 in
Shrink Tubing Type
Heat Shrink Tubing
Flame Retardant
No
Shrink Tubing Wall Type
Heavy Wall
Shrink Tubing Usable Temp. Range
-40 Degrees to 167 Degrees F
Shrink Tubing Adhesive Lined
Yes
Shrink Ratio
3:1
Item
Heat Shrink Tubing
Features
Adhesive Lined
Min. Shrink Temp.
203 Degrees F
Max. Voltage
1,000 V
Standards
ANSI C119.2, UL E91151
Shrink Tube Material Type
Flexible
Temp. Range
-40 Degrees to 167 Degrees F
I.D. Before Shrinking
1 in
Adhesive Lined
Yes
Tubing Wall Type
Heavy Wall
Material
Polyolefin with Adhesive
Package Style
Cut to Length
Shrink Tubing Properties
Halogen-Free, UV Light Resistant
Dielectric Strength
1,000 V
Max. Temp. Rating
167 Degrees F
Min. Temp. Rating
-40 Degrees F

Description

Heat Shrink Tubing, Heavy Wall, Material Polyolefin with Adhesive, Semi Rigid, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 6 AWG to 4/0 AWG, I.D. Before Shrinking 1 in, I.D. After Shrinking 0.24 in, Wall Thickness After Shrinking 0.11 in, Length 4 ft, Shrink Tubing Properties Halogen-Free, UV Light Resistant, Color Black, Temp. Range -40 Degrees to 167 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 203 Degrees F, Dielectric Strength 1,000 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.