This item is Discontinued.

Raychem Shrink Tubing, 1.3in ID, Black, 9in, PK50 WCSM-34/8-225-S-(B50)

Shrink Tubing, 1.3in ID, Black, 9in, PK50 (Discontinued)

  • Mfr # WCSM-34/8-225-S-(B50)
  • Zoro # G9467701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCSM-34/8-225-S-(B50)
Zoro #
G9467701
UPC #
045686070374
Country of Origin
Germany

Dimensions

Shrink Tubing Length
9 in
Use Shrink Tubing With Wire Size
2 AWG to 500 kcmil
Shrink Tubing Wall Thickness After Shrinking
0.157 in
Use With Wire Size
2 AWG to 500 MCM
Length
9 in
Wall Thickness After Shrinking
0.16 in
Length (Straight Wireway)
9 in

Details

Color
Black
Shrink Tubing I.D. Before Shrinking
1.3 in
I.D. After Shrinking
0.32 in
Shrink Tubing Material
Polyolefin
Shrink Tubing Type
Heat Shrink Tubing
Flame Retardant
No
Shrink Tubing Wall Type
Heavy Wall
Shrink Tubing Usable Temp. Range
-67 Degrees to 275 Degrees F
Shrink Tubing Adhesive Lined
No
Shrink Ratio
4:1
Features
Meet/Exceed Industrial and Military Standards
Standards
ANSI C119.1, Western Underground, UL/cUL Listed
Item
Heat Shrink Tubing
Max. Voltage
1,000 V
Min. Shrink Temp.
203 Degrees F
Temp. Range
-67 Degrees to 275 Degrees F
I.D. Before Shrinking
1.3 in
Adhesive Lined
No
Tubing Wall Type
Heavy Wall
Shrink Tubing Properties
Halogen-Free, UV Light Resistant
Max. Temp. Rating
275 Degrees F
Min. Temp. Rating
-67 Degrees F
Package Style
Individual Pieces
Material
Polyolefin
Dielectric Strength
1,000 V

Description

Heat Shrink Tubing, Heavy Wall, Material Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 4:1, Use With Wire Size 2 AWG to 500 MCM, I.D. Before Shrinking 1.3 in, I.D. After Shrinking 0.32 in, Wall Thickness After Shrinking 0.16 in, Length 9 in, Shrink Tubing Properties Halogen-Free, UV Light Resistant, Color Black, Temp. Range -67 Degrees to 275 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 203 Degrees F, Dielectric Strength 1,000 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.