Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Raychem Shrink Tubing, 1.5in ID, Clear, 25ft CPGI-RNF-100-1-1/2-CL-25

Shrink Tubing, 1.5in ID, Clear, 25ft (Discontinued)

  • Mfr # CPGI-RNF-100-1-1/2-CL-25
  • Zoro # G8488697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-RNF-100-1-1/2-CL-25
Zoro #
G8488697
UPC #
-
Country of Origin
United States

Dimensions

Shrink Tubing Length
25 ft
Use Shrink Tubing With Wire Size
500 to 800 kcmil
Shrink Tubing Wall Thickness After Shrinking
0.04 in
Use With Wire Size
500 MCM to 800 MCM
Wall Thickness After Shrinking
0.04 in
Length
25 ft
Length (Straight Wireway)
25 ft

Details

Color
Clear
Shrink Tubing I.D. Before Shrinking
1.5 in
I.D. After Shrinking
0.75 in
Shrink Tubing Material
Polyolefin
Shrink Tubing Type
Heat Shrink Tubing
Flame Retardant
No
Shrink Tubing Wall Type
Thin Wall
Shrink Tubing Usable Temp. Range
-67 Degrees to 275 Degrees F
Shrink Tubing Adhesive Lined
No
Shrink Ratio
2:1
Shrink Tube Material Type
Flexible
Min. Shrink Temp.
203 Degrees F
Max. Voltage
600 V
Item
Heat Shrink Tubing
Features
Flame Retardant, Flexible
Standards
AMS-DTL-23053/5, CSA LR31929, UL E35586
Temp. Range
-67 Degrees to 275 Degrees F
I.D. Before Shrinking
1.5 in
Adhesive Lined
No
Tubing Wall Type
Thin Wall
Material
Polyolefin
Min. Temp. Rating
-67 Degrees F
Dielectric Strength
600 V
Package Style
Cut to Length
Max. Temp. Rating
275 Degrees F
Shrink Tubing Properties
Abrasion Resistant, Solvent Resistant

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 500 MCM to 800 MCM, I.D. Before Shrinking 1.5 in, I.D. After Shrinking 0.75 in, Wall Thickness After Shrinking 0.04 in, Length 25 ft, Shrink Tubing Properties Abrasion Resistant, Solvent Resistant, Color Clear, Temp. Range -67 Degrees to 275 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 203 Degrees F, Dielectric Strength 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.