This item is Discontinued.

Raychem Shrink Tubing, 1.9in ID, Black, 9in, PK40 CPGI-WCSM-48/12-225-S

Shrink Tubing, 1.9in ID, Black, 9in, PK40 (Discontinued)

  • Mfr # CPGI-WCSM-48/12-225-S
  • Zoro # G6104524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-WCSM-48/12-225-S
Zoro #
G6104524
UPC #
-
Country of Origin
Germany

Dimensions

Shrink Tubing Length
9 in
Use Shrink Tubing With Wire Size
2/0 AWG to 750 kcmil
Shrink Tubing Wall Thickness After Shrinking
0.177 in
Use With Wire Size
2/0 AWG to 750 MCM
Length
9 in
Wall Thickness After Shrinking
0.18 in
Length (Straight Wireway)
9 in

Details

Color
Black
Shrink Tubing I.D. Before Shrinking
1.9 in
Shrink Tubing Material
Polyolefin
I.D. After Shrinking
0.47 in
Shrink Tubing Type
Heat Shrink Tubing
Shrink Tubing Wall Type
Heavy Wall
Flame Retardant
No
Shrink Tubing Adhesive Lined
Yes
Shrink Tubing Usable Temp. Range
-40 Degrees to 167 Degrees F
Shrink Ratio
3:1
Features
Adhesive Lined
Shrink Tube Material Type
Flexible
Item
Heat Shrink Tubing
Standards
ANSI C119.2, UL E91151
Max. Voltage
1,000 V
Min. Shrink Temp.
203 Degrees F
Temp. Range
-40 Degrees to 167 Degrees F
I.D. Before Shrinking
1.9 in
Adhesive Lined
Yes
Tubing Wall Type
Heavy Wall
Shrink Tubing Properties
Halogen-Free, UV Light Resistant
Package Style
Individual Pieces
Min. Temp. Rating
-40 Degrees F
Dielectric Strength
1,000 V
Max. Temp. Rating
167 Degrees F
Material
Polyolefin with Adhesive

Description

Heat Shrink Tubing, Heavy Wall, Material Polyolefin with Adhesive, Semi Rigid, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 2/0 AWG to 750 MCM, I.D. Before Shrinking 1.9 in, I.D. After Shrinking 0.47 in, Wall Thickness After Shrinking 0.18 in, Length 9 in, Shrink Tubing Properties Halogen-Free, UV Light Resistant, Color Black, Temp. Range -40 Degrees to 167 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 203 Degrees F, Dielectric Strength 1,000 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.