Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Shrink Tubing, 2.0in ID, Clear, 25ft CPGI-RNF-100-2-CL-25

Shrink Tubing, 2.0in ID, Clear, 25ft (Discontinued)

  • Mfr # CPGI-RNF-100-2-CL-25
  • Zoro # G7767051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPGI-RNF-100-2-CL-25
Zoro #
G7767051
UPC #
-
Country of Origin
United States

Dimensions

Shrink Tubing Length
25 ft
Use Shrink Tubing With Wire Size
500 kcmil
Shrink Tubing Wall Thickness After Shrinking
0.045 in
Use With Wire Size
500 MCM
Length
25 ft
Wall Thickness After Shrinking
0.05 in
Length (Straight Wireway)
25 ft

Details

Color
Clear
Shrink Tubing I.D. Before Shrinking
2.0 in
Shrink Tubing Material
Polyolefin
I.D. After Shrinking
1 in
Shrink Tubing Type
Heat Shrink Tubing
Flame Retardant
No
Shrink Tubing Wall Type
Thin Wall
Shrink Tubing Adhesive Lined
No
Shrink Tubing Usable Temp. Range
-67 Degrees to 275 Degrees F
Shrink Ratio
2:1
Features
Flame Retardant, Flexible
Standards
AMS-DTL-23053/5
Min. Shrink Temp.
203 Degrees F
Max. Voltage
600 V
Shrink Tube Material Type
Flexible
Item
Heat Shrink Tubing
I.D. Before Shrinking
2 in
Temp. Range
-67 Degrees to 275 Degrees F
Tubing Wall Type
Thin Wall
Adhesive Lined
No
Shrink Tubing Properties
Abrasion Resistant, Solvent Resistant
Material
Polyolefin
Min. Temp. Rating
-67 Degrees F
Max. Temp. Rating
275 Degrees F
Package Style
Cut to Length
Dielectric Strength
600 V

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 500 MCM, I.D. Before Shrinking 2 in, I.D. After Shrinking 1 in, Wall Thickness After Shrinking 0.05 in, Length 25 ft, Shrink Tubing Properties Abrasion Resistant, Solvent Resistant, Color Clear, Temp. Range -67 Degrees to 275 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 203 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 275 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.