
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLC40AB-1006A
Zoro #
G100962854
UPC #
-
Country of Origin
United States
Dimensions
Connector Shell Size
11, B
Cable Diameter Range
48 “ 76mm[188 “ 3in]
Adapter Entry Size
6
Details
Material
Aluminum
Termination Device Type
Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
TE Adapter Code
40
Adapter Plating Material
Cadmium per SAE AMS-QQ-P-416, Type II, Class 3, over appropriate under plate, per SAE AS85049 (500 Hour Salt Spray)
Style
Spin-Lock VAB
Connector Detail Specification Number
D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.