
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CX5720-000
Zoro #
G600961159
UPC #
-
Country of Origin
United States
Dimensions
Cable Diameter Range
5 “ 10 in
Connector Shell Size
23, H
Adapter Entry Size
18
Details
Material
Aluminum
Connector General Specification Number
MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W
Connector Detail Specification Number
D38999/47, D38999/46, D38999/40, D38999/24, D38999/26, D38999/42, D38999/20
Termination Device Type
Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
Style
Spin-Lock VAB
Adapter Plating Material
Steel & Other Base Metals Heat Treatable to Improve Hardness: Electroless Nickel per SAE AMS-C-26074, Class 1, Grade B, Aluminum Alloys: Electroless Nickel per SAE AMS-C-26074, Class 3 or Class 4, Grade B
TE Adapter Code
40
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.