
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLC41AB-0804A
Zoro #
G300963194
UPC #
-
Country of Origin
United States
Dimensions
Connector Shell Size
08, 9
Adapter Entry Size
4
Cable Diameter Range
32 “ 51mm[125 “ 2in]
Details
Material
Aluminum
Connector Detail Specification Number
MS24266, MS27467, MS27468, MS27472, MS27473, MS27474, MS27479, MS27480, MS27481, MS27484, MS27497, MS27652, MS27653, MS27656, MS27661, MS27665
Termination Device Type
Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
TE Adapter Code
41
Adapter Plating Material
Cadmium per SAE AMS-QQ-P-416, Type II, Class 3, over appropriate under plate, per SAE AS85049 (500 Hour Salt Spray)
Style
Spin-Lock VAB
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.