
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CX5750-000
Zoro #
G000961216
UPC #
-
Country of Origin
United States
Dimensions
Connector Shell Size
19, 18
Adapter Entry Size
14
Cable Diameter Range
438 “ 7 in
Details
Material
Aluminum
Connector Detail Specification Number
MS27665, MS27484, MS27481, MS24266, MS27656, MS27653, MS27652, MS27497, MS27479, MS27661, MS27473, MS27472, MS27474, MS27468, MS27480, MS27467
Termination Device Type
Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
Connector General Specification Number
MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series II/Class E,T, MIL-DTL-38999 Series I, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series II/Class T
TE Adapter Code
41
Adapter Plating Material
Aluminum Alloys: Electroless Nickel per SAE AMS-C-26074, Class 3 or Class 4, Grade B, Steel & Other Base Metals Heat Treatable to Improve Hardness: Electroless Nickel per SAE AMS-C-26074, Class 1, Grade B
Style
Spin-Lock VAB
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.