
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SLC41AC-1814A
Zoro #
G300963309
UPC #
-
Country of Origin
United States
Dimensions
Accepts Cable Diameter (Max)
22.23 mm[.875 in]
Adapter Entry Size
14
Connector Shell Size
18,19
Details
Connector Detail Specification Number
MS24266, MS27467, MS27468, MS27472, MS27473, MS27474, MS27479, MS27480, MS27481, MS27484, MS27497, MS27652, MS27653, MS27656, MS27661, MS27665
Connector System
Cable-to-Cable
Adapter Plating Material
Electroless Nickel (Aluminum alloy, SAE AMS-C-26074, Class 3 or Class 4, Grade B),Electroless Nickel (SAE AMS-C-26074, Class 1, Grade B)
Adapter Angle
45
TE Adapter Code
41
Connector General Specification Number
MIL-DTL-38999 Series I,MIL-DTL-38999 Series I/Class E,P,T,MIL-DTL-38999 Series I/Class E,T,MIL-DTL-38999 Series II/Class E,P,T,MIL-DTL-38999 Series II/Class E,T,MIL-DTL-38999 Series II/Class T
Sealable
Yes
Backshell Material
Aluminum Alloy
Termination Device Type
Side-Entry Tinel-Lock Ring,Spin-Lock VAB,Tinel-Lock Ring
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.