
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLC41AC-2218A
Zoro #
G800963373
UPC #
-
Country of Origin
United States
Dimensions
Cable Diameter Range
127 “ 205mm[5 “ 10in]
Connector Shell Size
22, 23
Adapter Entry Size
18
Details
Material
Aluminum
Style
Spin-Lock VAB
TE Adapter Code
41
Termination Device Type
Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
Adapter Plating Material
Aluminum Alloys: Electroless Nickel per SAE AMS-C-26074, Class 3 or Class 4, Grade B, Steel & Other Base Metals Heat Treatable to Improve Hardness: Electroless Nickel per SAE AMS-C-26074, Class 1, Grade B
Connector Detail Specification Number
MS24266, MS27467, MS27468, MS27472, MS27473, MS27474, MS27479, MS27480, MS27481, MS27484, MS27497, MS27652, MS27653, MS27656, MS27661, MS27665
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.