Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem SLM40AB-1006A-3/42-0 SLM40AB-1006A-3/42-0

SLM40AB-1006A-3/42-0 (Discontinued)

  • Mfr # SLM40AB-1006A-3/42-0
  • Zoro # G300963637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLM40AB-1006A-3/42-0
Zoro #
G300963637
UPC #
-
Country of Origin
United States

Dimensions

Cable Diameter Range
48 “ 76mm[188 “ 3in]
Adapter Entry Size
6
Connector Shell Size
11, B

Details

Material
Aluminum
Adapter Plating Material
Cadmium per SAE AMS-QQ-P-416, Type II, Class 3, over appropriate under plate, per SAE AS85049 (500 Hour Salt Spray)
TE Adapter Code
40
Termination Device Type
Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
Style
Spin-Lock VAB
Connector Detail Specification Number
D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.