Shop RAYCHEM
See all product information
Create Account
Snow Melting Mat 120V 10 ft x 2 ft
- Mfr # WM1-0210
- Zoro # G323362578
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Includes
16.4 ft Cold Lead
Heating Cable Shielding Material
Polyolefin
Wattage Output per Square Foot
50 W
Overall Length
10 ft
Power Connection Type
Hardwired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WM1-0210
- Zoro #
- G323362578
- UPC #
- 715629421647
- Country of Origin
- India
- Includes
- 16.4 ft Cold Lead
- Heating Cable Shielding Material
- Polyolefin
- Wattage Output per Square Foot
- 50 W
- Power Connection Type
- Hardwired
- Item
- Snow Mat
- Programming Capability
- Non-Programmable
- Wattage Output
- 1,000 W
- Voltage
- 120 V AC
- Color
- Black
- For Use Indoors/Outdoors
- Outdoor
- Thermostat Included
- N
- Heating Area
- 20 sq ft
- Standards
- cCSAus Certified
- Wire Color
- Black
Dimensions
- Overall Length
- 10 ft
- Overall Width
- 2 ft
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Snow Mat, For Use With Flooring Type Not Applicable, Overall Length 10 ft, Overall Width 2 ft, Thermostat Included N, Voltage 120 V AC, Wattage Output per Square Foot 50 W, Wattage Output 1,000 W, Heating Cable Shielding Material Polyolefin, For Use Indoors/Outdoors Outdoor, Heating Area 20 sq ft, Programming Capability Non-Programmable, Includes 16.4 ft Cold Lead, Standards cCSAus Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.