Zoro Homepage
This item is Discontinued.
Raychem SO63-3-9030CS2677 451893-000

SO63-3-9030CS2677 (Discontinued)

  • Mfr # 451893-000
  • Zoro # G700959377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451893-000
Zoro #
G700959377
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
0.65 in

Details

Item
Heat Shrink Tube
Insulation Color
Black, White
Shrink Tubing I.D. After Shrinking
0.05 in
Temp. Range
-55° to 150°C
Shrink Tubing I.D. Before Shrinking
0.17 in
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.