Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SO63-3-9030CS2677
Zoro #
G400962714
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
0.65 in
Details
Item
Heat Shrink Tube
Insulation Color
Black, White
Shrink Tubing I.D. After Shrinking
0.05 in
Temp. Range
-55° to 150°C
Shrink Tubing I.D. Before Shrinking
0.17 in
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.