Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, 0.234 in, 0.75 in 359434-000

Heat Shrink Tube, 0.234 in, 0.75 in (Discontinued)

  • Mfr # 359434-000
  • Zoro # G200959204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
359434-000
Zoro #
G200959204
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.75 in
Overall Length
3/4 in
Shield Outside Diameter (Min)
.13 in
Dielectric Outside Diameter (Max)
.07 in
Jacket Outside Diameter
.234 in

Details

Item
Heat Shrink Tube
Insulation Color
Blue
Shrink Tubing I.D. After Shrinking
0.07 in
Temp. Range
150° C
Shrink Tubing I.D. Before Shrinking
0.234 in
Temperature Indicator
Yes
Wire Temperature (Max)
125 °C
Termination Method
Solder
Resistance Properties
Immersion Protection
Temperature Indicator Type
Fusible Ring
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.