Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Tube, 0.234 in, 0.75 in 482943-000

Heat Shrink Tube, 0.234 in, 0.75 in (Discontinued)

  • Mfr # 482943-000
  • Zoro # G300959159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482943-000
Zoro #
G300959159
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.75 in
Overall Length
3/4 in
Dielectric Outside Diameter (Max)
.07 in
Shield Outside Diameter (Min)
.13 in
Jacket Outside Diameter
.234 in
Use With Wire Size
20 AWG

Details

Item
Heat Shrink Tube
Insulation Color
Black, White
Shrink Tubing I.D. After Shrinking
0.07 in
Temp. Range
150° C
Shrink Tubing I.D. Before Shrinking
0.234 in
Temperature Indicator
Yes
Lead Stranding
40x36 AWG
Lead Plating Material
Tin
Pre-Installed Lead
Yes
Temperature Indicator Type
Fusible Ring
Resistance Properties
Immersion Protection
Termination Method
Solder
Wire Temperature (Max)
125 °C
Wire Range
20 AWG
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.