Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, 0.275 in, 0.75 in 090550-000

Heat Shrink Tube, 0.275 in, 0.75 in (Discontinued)

  • Mfr # 090550-000
  • Zoro # G600959798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
090550-000
Zoro #
G600959798
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.75 in
Overall Length
3/4 in
Shield Outside Diameter (Min)
.17 in
Dielectric Outside Diameter (Max)
.1 in
Jacket Outside Diameter
.276 in
Use With Wire Size
22 AWG

Details

Item
Heat Shrink Tube
Insulation Color
Blue
Shrink Tubing I.D. After Shrinking
0.1 in
Temp. Range
150° C
Shrink Tubing I.D. Before Shrinking
0.275 in
Wire Temperature (Max)
125 °C
Temperature Indicator
Yes
Lead Stranding
40x38 AWG
Temperature Indicator Type
Fusible Ring
Termination Method
Solder
Lead Plating Material
Nickel
Resistance Properties
Immersion Protection
Pre-Installed Lead
Yes
Wire Range
22 AWG
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.