Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, 0.275 in, 0.75 in 127429-000

Heat Shrink Tube, 0.275 in, 0.75 in (Discontinued)

  • Mfr # 127429-000
  • Zoro # G300959449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
127429-000
Zoro #
G300959449
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.75 in
Overall Length
3/4 in
Jacket Outside Diameter
.276 in
Shield Outside Diameter (Min)
.17 in
Dielectric Outside Diameter (Max)
.1 in
Use With Wire Size
20 AWG

Details

Item
Heat Shrink Tube
Insulation Color
Black, White
Shrink Tubing I.D. After Shrinking
0.1 in
Temp. Range
150° C
Shrink Tubing I.D. Before Shrinking
0.275 in
Lead Stranding
40x36 AWG
Pre-Installed Lead
Yes
Temperature Indicator
Yes
Temperature Indicator Type
Fusible Ring
Wire Temperature (Max)
125 °C
Termination Method
Solder
Lead Plating Material
Tin
Resistance Properties
Immersion Protection
Wire Range
20 AWG
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.