Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, 0.075 in, Black, White, 0.65 in SO96-1-55-22-90

Heat Shrink Tube, 0.075 in, Black, White, 0.65 in (Discontinued)

  • Mfr # SO96-1-55-22-90
  • Zoro # G300962579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO96-1-55-22-90
Zoro #
G300962579
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.65 in
Overall Length
0.65 in
Dielectric Outside Diameter (Max)
.5 mm[.02 in]
Shield Outside Diameter (Min)
.9 mm[.035 in]
Jacket Outside Diameter
1.9 mm[.075 in]
Use With Wire Size
22 AWG

Details

Item
Heat Shrink Tube
Insulation Color
Black, White
Shrink Tubing I.D. After Shrinking
0.02 in
Color
Black, White
Temp. Range
175° C
Shrink Tubing I.D. Before Shrinking
0.075 in
Resistance Properties
Immersion Protection
Termination Method
Solder
Wire Temperature (Max)
150 °C
Lead Stranding
Stranded
Lead Plating Material
Nickel
Temperature Indicator Type
Thermochromic
Pre-Installed Lead
Yes
Temperature Indicator
Yes
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride
Wire Range
22 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.