Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Tube, 0.105 in, 0.65 in SO96-2-00

Heat Shrink Tube, 0.105 in, 0.65 in (Discontinued)

  • Mfr # SO96-2-00
  • Zoro # G500962591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO96-2-00
Zoro #
G500962591
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.65 in
Overall Length
0.65 in
Shield Outside Diameter (Min)
1.4 mm[.055 in]
Dielectric Outside Diameter (Max)
.75 mm[.03 in]
Jacket Outside Diameter
2.65 mm[.105 in]

Details

Item
Heat Shrink Tube
Shrink Tubing I.D. After Shrinking
0.03 in
Temp. Range
175° C
Shrink Tubing I.D. Before Shrinking
0.105 in
Temperature Indicator Type
Thermochromic
Termination Method
Solder
Wire Temperature (Max)
150 °C
Temperature Indicator
Yes
Resistance Properties
Immersion Protection
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.