Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, 0.17 in, Blue, White, 0.65 in 675714-000

Heat Shrink Tube, 0.17 in, Blue, White, 0.65 in (Discontinued)

  • Mfr # 675714-000
  • Zoro # G400961571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675714-000
Zoro #
G400961571
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.65 in
Overall Length
0.65 in
Shield Outside Diameter (Min)
2.15 mm[.085 in]
Jacket Outside Diameter
4.3 mm[.169 in]
Use With Wire Size
20 AWG

Details

Item
Heat Shrink Tube
Insulation Color
Blue, White
Shrink Tubing I.D. After Shrinking
0.05 in
Color
Blue, White
Temp. Range
150° C
Shrink Tubing I.D. Before Shrinking
0.17 in
Resistance Properties
Immersion Protection
Lead Stranding
Stranded
Wire Temperature (Max)
150 °C
Temperature Indicator Type
Thermochromic
Temperature Indicator
Yes
Lead Plating Material
Tin
Wire Range
20 AWG
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.