Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Tube, 0.17 in, Black, White, 0.65 in 216787-000

Heat Shrink Tube, 0.17 in, Black, White, 0.65 in (Discontinued)

  • Mfr # 216787-000
  • Zoro # G800959253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216787-000
Zoro #
G800959253
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.65 in
Overall Length
0.65 in
Shield Outside Diameter (Min)
.085 in
Dielectric Outside Diameter (Max)
.05 in
Jacket Outside Diameter
.17 in
Use With Wire Size
22 AWG

Details

Item
Heat Shrink Tube
Insulation Color
Black, White
Shrink Tubing I.D. After Shrinking
0.05 in
Color
Black, White
Temp. Range
175° C
Shrink Tubing I.D. Before Shrinking
0.17 in
Wire Temperature (Max)
150 °C
Lead Plating Material
Nickel
Termination Method
Solder
Resistance Properties
Immersion Protection
Temperature Indicator Type
Thermochromic
Pre-Installed Lead
Yes
Lead Stranding
Stranded
Temperature Indicator
Yes
Wire Range
22 AWG
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.