
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
690888-000
Zoro #
G505981955
UPC #
-
Country of Origin
Mexico
Dimensions
Length
0.334 in
Details
Item
Shield Terminator
Maximum Operating Temperature
150 Degrees C
Max. Temp.
150°C
Terminal Type
Solder
Shrink Tubing I.D. After Shrinking
0.039 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.