This item is Discontinued.

Raychem Solder Sleeves & Shield Tubing S02-17-R-91 426233-000

Solder Sleeves & Shield Tubing S02-17-R-91 (Discontinued)

  • Mfr # 426233-000
  • Zoro # G905981777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426233-000
Zoro #
G905981777
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.65 in

Details

Item
Shield Terminator
Termination Style
Solder
Maximum Operating Temperature
105 Degrees C
Standards
MIL-S-83519, NAS-1747
Wire Range
26 AWG
Features
Temperature Indicator
Max. Temp.
105°C
Terminal Type
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.