This item is Discontinued.

Raychem Solder Sleeves & Shield Tubing S200-2-W1-22-9 A74731-000

Solder Sleeves & Shield Tubing S200-2-W1-22-9 (Discontinued)

  • Mfr # A74731-000
  • Zoro # G105982451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A74731-000
Zoro #
G105982451
UPC #
-
Country of Origin
Mexico

Dimensions

Length
16.5 mm

Details

Item
Shield Terminator
Maximum Operating Temperature
150 Degrees C
Terminal Type
Solder
Max. Temp.
150°C
Wire Range
22 AWG
Features
Temperature Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.