This item is Discontinued.

Raychem Splice Kits, 2 to 4/0 AWG, 194F, Blk, PK10 CRSM-CT-53/13-200

Splice Kits, 2 to 4/0 AWG, 194F, Blk, PK10 (Discontinued)

  • Mfr # CRSM-CT-53/13-200
  • Zoro # G9247682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRSM-CT-53/13-200
Zoro #
G9247682
UPC #
-
Country of Origin
Belgium

Dimensions

Overall Length
8 in
Minimum Wire Size
8 AWG
Maximum Wire Size
2 AWG

Details

Item
Splice Kit
Color
Black
Material
Crosslinked Polyolefin
Wire Range
2 to 4/0 AWG
Includes
Insulating Sleeve, Sealant Strip, Stainless Steel Channel Closure
Temp. Range
Up to 194 Degrees F
Max. Temp.
194 Degrees F
Standards
ANSI C119.1 Rated, RUS Accepted
Voltage Rating
1000V
Max. Voltage
1,000 V
Termination Style
Splice
Maximum Voltage
1,000 V
Special Features
Moisture Seal
Tubing Wall Type
Medium
Heat Shrink Material
Cross-Linked Polyolefin
Shrink Ratio
3:1
For Wire Type
Motor Lead Cable, Pool Wire, Power Cables
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Environmental-Resistant, Fire-Resistant, Mechanical Resistant, UV-Resistant
Maximum Operating Temperature
194 Degrees F
RoHS Compliant
Yes
Compatible with Product Type
Motor Connections, Pool Wiring, Power Cables

Description

Splice Kit, Color Black, Compatible with Product Type Motor Connections, Pool Wiring, Power Cables, For Wire Type Motor Lead Cable, Pool Wire, Power Cables, Heat Shrink Material Cross-Linked Polyolefin, Includes Insulating Sleeve, Sealant Strip, Stainless Steel Channel Closure, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 8 AWG, Maximum Wire Size 2 AWG, RoHS Compliant Yes, Standards ANSI C119.1 Rated, RUS Accepted, Termination Style Splice

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.