This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 1.5:1 I.D. Shrink Ratio, Gray 5039924004

Heat Shrink Tube, Single Wall, 1.5:1 I.D. Shrink Ratio, Gray (Discontinued)

  • Mfr # 5039924004
  • Zoro # G600959552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5039924004
Zoro #
G600959552
UPC #
-
Country of Origin
Japan

Dimensions

Recovered Wall Thickness (Nominal)
.02 in

Details

Item
Heat Shrink Tube
Shrink Ratio
1.5:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.066 in
Material
Silicone Rubber
Color
Gray
Temp. Range
-75° to 200°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.114 in
Flammability
Highly Flame-Resistant
Flexibility
Very Flexible
Resistant To
Radiation Sterilization, Steam Sterilization, Heat Shocks, High & Low Temperatures
Voltage (Max)
.6 kV
Fluid Resistance
None

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.