Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 1.5:1 I.D. Shrink Ratio, Gray SRFR-2.9/1.7-8-SP

Heat Shrink Tube, Single Wall, 1.5:1 I.D. Shrink Ratio, Gray (Discontinued)

  • Mfr # SRFR-2.9/1.7-8-SP
  • Zoro # G400963605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRFR-2.9/1.7-8-SP
Zoro #
G400963605
UPC #
-
Country of Origin
Japan

Dimensions

Recovered Wall Thickness (Nominal)
.5 mm[.02 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
1.5:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.066 in
Material
Silicone Rubber
Color
Gray
Temp. Range
-75° to 200°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.114 in
Fluid Resistance
None
Flexibility
Very Flexible
Resistant To
Heat Shocks,High & Low Temperatures,Radiation Sterilization,Steam Sterilization
Voltage (Max)
.6 kV
Flammability
Highly Flame-Resistant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.