Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Red, 12 in CB5271-000

Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Red, 12 in (Discontinued)

  • Mfr # CB5271-000
  • Zoro # G400960703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB5271-000
Zoro #
G400960703
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Use with Wire Size
14 to 10 AWG
Recovered Wall Thickness (Tolerance)
1.78 mm[.07 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.15 in
Material
Irradiated Modified Polyolefin
Color
Red
Temp. Range
-55° to 110°C
Min. Shrink Temp.
90°C
Shrink Tubing I.D. Before Shrinking
0.4 in
Resistant To
Abrasion,Fluids,Moisture
Flexibility
Semi-Rigid
Fluid Type
De-Icing Fluid,Hydraulic Fluid,Lubricating Oil,Turbine Fuel
Series
Raychem SST/SST-FR
Fluid Resistance
Moisture/Spray Protection
Flammability
Non-Flame-Retardant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.