Zoro Homepage
This item is Discontinued.
Raychem ST18-1-55-22-90 ST18-1-55-22-90

ST18-1-55-22-90 (Discontinued)

  • Mfr # ST18-1-55-22-90
  • Zoro # G400963353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST18-1-55-22-90
Zoro #
G400963353
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
0.65 in

Details

Item
Heat Shrink Tube
Insulation Color
Black, White
Shrink Tubing I.D. After Shrinking
0.035 in
Temp. Range
-55° to 125°C
Shrink Tubing I.D. Before Shrinking
3/4 in
Wire Range
22 AWG
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.