Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Solder Connector, White, 0.65 in 455644-000

Heat Shrink Solder Connector, White, 0.65 in (Discontinued)

  • Mfr # 455644-000
  • Zoro # G400959660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
455644-000
Zoro #
G400959660
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.65 in
Overall Length
0.65 in
Wire Insulation Diameter (Max)
.145 in
Use With Wire Size
24 AWG

Details

Item
Heat Shrink Solder Connector
Insulation Color
White
Shrink Tubing I.D. After Shrinking
0.055 in
Color
White
Temp. Range
-55° to 125° C
Shrink Tubing I.D. Before Shrinking
0.105 in
Sealable
Yes
Insulated
Yes
Terminal & Splice Style
Splice
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride
Wire Range
24 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.