Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Solder Connector, Black, 0.65 in ST18-3-55-24-0

Heat Shrink Solder Connector, Black, 0.65 in (Discontinued)

  • Mfr # ST18-3-55-24-0
  • Zoro # G700963435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST18-3-55-24-0
Zoro #
G700963435
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.65 in
Overall Length
0.65 in
Wire Insulation Diameter (Max)
5.08 mm[.2 in]
Use With Wire Size
24 AWG

Details

Item
Heat Shrink Solder Connector
Insulation Color
Black
Shrink Tubing I.D. After Shrinking
0.085 in
Color
Black
Temp. Range
-55° to 125° C
Shrink Tubing I.D. Before Shrinking
0.17 in
Insulated
Yes
Termination Method
Solder
Terminal & Splice Type
Splice
Sealable
Yes
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride
Wire Range
24 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.