Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem ST18-3-55-24-90 ST18-3-55-24-90

ST18-3-55-24-90 (Discontinued)

  • Mfr # ST18-3-55-24-90
  • Zoro # G100963387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST18-3-55-24-90
Zoro #
G100963387
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
0.65 in

Details

Item
Heat Shrink Tube
Insulation Color
Black, White
Shrink Tubing I.D. After Shrinking
0.085 in
Temp. Range
-55° to 125°C
Shrink Tubing I.D. Before Shrinking
0.17 in
Wire Range
24 AWG
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.