Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem St63-1-55-22-90 845261-000

St63-1-55-22-90 (Discontinued)

  • Mfr # 845261-000
  • Zoro # G305982763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
845261-000
Zoro #
G305982763
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
.65 in
Pre-Installed Lead Wire Size
22 AWG
Recovered Inside Diameter (Max)
.075 in
Shield Outside Diameter (Min)
.035 in
Jacket Outside Diameter
.075 in
Expanded Inside Diameter (Min)
.075 in

Details

Resistance Properties
Immersion Protection
Splice Type
Shield Terminator
Operating Temperature (Max)
150 °C
Pre-Installed Lead Type
AS22759/32
Wire Temperature (Max)
150 °C
Lead Color
White/Black
Lead Plating Material
Tin
Product Type
Shield Terminator
Lead Stranding
Stranded
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.