Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Tube, 0.075 in, Black, White, 0.65 in 848929-000

Heat Shrink Tube, 0.075 in, Black, White, 0.65 in (Discontinued)

  • Mfr # 848929-000
  • Zoro # G000961230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
848929-000
Zoro #
G000961230
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.65 in
Overall Length
0.65 in
Jacket Outside Diameter
.075 in
Shield Outside Diameter (Min)
.035 in
Use With Wire Size
24 AWG

Details

Item
Heat Shrink Tube
Insulation Color
Black, White
Shrink Tubing I.D. After Shrinking
0.075 in
Color
Black, White
Temp. Range
150° C
Shrink Tubing I.D. Before Shrinking
0.075 in
Wire Temperature (Max)
150 °C
Termination Method
Solder
Resistance Properties
Immersion Protection
Lead Plating Material
Tin
Pre-Installed Lead
Yes
Lead Stranding
Stranded
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride
Wire Range
24 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.