Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem St63-2-55-22-90 905802-000

St63-2-55-22-90 (Discontinued)

  • Mfr # 905802-000
  • Zoro # G905982446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
905802-000
Zoro #
G905982446
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
.65 in
Recovered Inside Diameter (Max)
.055 in
Jacket Outside Diameter
.105 in
Shield Outside Diameter (Min)
.055 in
Pre-Installed Lead Wire Size
22 AWG
Expanded Inside Diameter (Min)
.105 in

Details

Lead Plating Material
Tin
Termination Method
Solder
Product Type
Shield Terminator
Pre-Installed Lead Type
Yes
Operating Temperature (Max)
150 °C
Lead Stranding
Stranded
Resistance Properties
Immersion Protection
Wire Temperature (Max)
150 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.