Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Solder Connector, Black, 0.65 in 859466-000

Heat Shrink Solder Connector, Black, 0.65 in (Discontinued)

  • Mfr # 859466-000
  • Zoro # G200960279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
859466-000
Zoro #
G200960279
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.65 in
Overall Length
0.65 in
Wire Insulation Diameter (Max)
.17 in
Use With Wire Size
21 to 22 AWG
Use with Wire Size
.34 mm2

Details

Item
Heat Shrink Solder Connector
Insulation Color
Black
Shrink Tubing I.D. After Shrinking
0.085 in
Color
Black
Temp. Range
-55° to 150° C
Shrink Tubing I.D. Before Shrinking
0.17 in
Insulated
Yes
Terminal & Splice Style
Splice
Sealable
Yes
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride
Wire Range
22 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.