Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, 0.17 in, Black, 0.65 in 169473-000

Heat Shrink Tube, 0.17 in, Black, 0.65 in (Discontinued)

  • Mfr # 169473-000
  • Zoro # G600959699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169473-000
Zoro #
G600959699
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.65 in
Overall Length
0.65 in
Jacket Outside Diameter
.17 in
Shield Outside Diameter (Min)
.085 in
Use With Wire Size
24 AWG

Details

Item
Heat Shrink Tube
Insulation Color
Black
Shrink Tubing I.D. After Shrinking
0.085 in
Color
Black
Temp. Range
150° C
Shrink Tubing I.D. Before Shrinking
0.17 in
Resistance Properties
Immersion Protection
Lead Plating Material
Tin
Termination Method
Solder
Lead Stranding
Stranded
Pre-Installed Lead
Yes
Wire Temperature (Max)
150 °C
Wire Range
24 AWG
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.