Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Tube, 0.17 in, Black, White, 0.65 in 314819-000

Heat Shrink Tube, 0.17 in, Black, White, 0.65 in (Discontinued)

  • Mfr # 314819-000
  • Zoro # G100959830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314819-000
Zoro #
G100959830
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.65 in
Overall Length
0.65 in
Jacket Outside Diameter
.17 in
Shield Outside Diameter (Min)
.085 in
Use With Wire Size
24 AWG

Details

Item
Heat Shrink Tube
Insulation Color
Black, White
Shrink Tubing I.D. After Shrinking
0.085 in
Color
Black, White
Temp. Range
150° C
Shrink Tubing I.D. Before Shrinking
0.17 in
Pre-Installed Lead
Yes
Resistance Properties
Immersion Protection
Lead Plating Material
Tin
Wire Temperature (Max)
150 °C
Lead Stranding
Stranded
Termination Method
Solder
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride
Wire Range
24 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.