Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Stxr40Ab00-1210Bi 759693-000

Stxr40Ab00-1210Bi (Discontinued)

  • Mfr # 759693-000
  • Zoro # G105927179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
759693-000
Zoro #
G105927179
UPC #
-
Country of Origin
United States

Dimensions

Cable Diameter Range
.313 to .5 in
Adapter Entry Size
10
Cable Entry Diameter
.01 to .63 in
Connector Shell Size
C, 13

Details

Color
Olive Drab
Material
Aluminum
Termination Device Included
TR10BI
Operating Temperature Range
-65 to 175 °C
Style
Tinel-Lock Adapter
Adapter Angle
0
Termination Device Type
Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
Adapter Plating Material
Cadmium (AMS-QQ-P-416 Type II, Class 3)
Pluggable I/O Accessory Type
Tinel-Lock Adapter
TE Adapter Code
40
Connector General Specification Number
MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W
Overbraid Termination
Tinel-Lock Ring
Salt Spray Resistance
500 Hr

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.