Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem STXR40AB00-1414BI STXR40AB00-1414BI

STXR40AB00-1414BI (Discontinued)

  • Mfr # STXR40AB00-1414BI
  • Zoro # G800961003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STXR40AB00-1414BI
Zoro #
G800961003
UPC #
-
Country of Origin
United States

Dimensions

Cable Diameter Range
11.1 “ 17.8 mm[.438 “ .7 in]
Cable Entry Diameter
.2 “ 22.2 mm[.01 “ .88 in]
Connector Shell Size
15,D
Adapter Entry Size
14

Details

Color
Olive Drab
Overbraid Termination
Tinel-Lock Ring
Backshell Material
Aluminum
Pluggable I/O Accessory Type
Tinel-Lock Adapter
TE Adapter Code
40
Connector General Specification Number
MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
Salt Spray Resistance
500 Hr
Termination Device Included
TR14BI
Operating Temperature Range
-65 “ 175 °C[-85 “ 347 °F]
Adapter Angle
Straight
Connector Detail Specification Number
D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
Adapter Plating Material
Cadmium (AMS-QQ-P-416, Type II, Class 3)
Termination Device Type
Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.